Shop All Vanity Lights
Ginger
25
Mfr # 4781/PC
Zoro # G7738955
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5
- Length 13
- Width 4.38
- Weight 4.65
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4781/PC
- Zoro # G7738955
- UPC # 736752918477
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 7.5 |
Length | 13 |
Width | 4.38 |
Details
Finish | Polished Chrome |
Weight | 4.65 |
ADA Compliant | Yes |
Description
The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- LITEZALL 1000 Lumen Compact Kickstand Work Light (LA-1KWRK-5/10)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- LALIA HOME Essentix Three Light Metal, Translucent Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1005-CH)
- PROGRESS LIGHTING Classic Collection Four-Light Bath & Vanity (P300236-031)
- SUNSHINE LIGHTING Sunlite Half Hexagon Tunable LED Classic Lantern Style Outdoor Fixture, 12W, 800 Lumens (88680-SU)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- LITHONIA LIGHTING Lithonia Lighting® Contemporary Switchable Bracket LED Vanity 24", 3000-4000K, 1550 Lumens, Gry (FMVCSLS-24IN-MVOLT-30K35K40K-90CRI-BN-M6)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- Ginger Vanity Lights