Shop All Vanity Lights
Ginger
25
Mfr # 4681/SN
Zoro # G7742552
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 3.63
- Weight 3.5
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4681/SN
- Zoro # G7742552
- UPC # 736752918361
- Country of Origin United States
- Category Vanity Lights
Dimensions
Height | 8 |
Length | 16 |
Width | 3.63 |
Details
Weight | 3.5 |
Finish | Satin Nickel |
ADA Compliant | No |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- BOSTON HARBOR Fixture Vnty Wall 6Lt36In Chrm (V5CH06)
- LIVEX LIGHTING Aero 2 Light Black Chrome ADA Bath Vanit (10102-46)
- EUROFASE Pista Traditional Incandescent Bathbar, 4-Light, Clear/Gold (34134-032)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24CH)
- Ginger Vanity Lights