Shop All Bath Towel Bars and Hooks
Ginger
25
Mfr # 4605/SN
Zoro # G7733574
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.6
- Finish Satin Nickel
- Width 2.9
- ADA Compliant No
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 4605/SN
- Zoro # G7733574
- UPC # 736752918613
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 9.6 |
Width | 2.9 |
Length | 15 |
Details
Item | Towel Ring in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 0.9 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply (710C)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 150 psi (1740204)
- BANJO Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size (150B)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- LIBERTY HARDWARE Delta Double Robe Hook (77835-SS)
- Ginger Bath Towel Bars and Hooks