Shop All Shower & Bathtub Parts
Ginger
25
Mfr # 1139SR/SN
Zoro # G6593956
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Length 7
- Height 3
- Width 1.63
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1139SR/SN
- Zoro # G6593956
- UPC # 760724179801
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Height | 3 |
Width | 1.63 |
Details
Item | Shower Curtain Rings in Satin Nickel |
Finish | Satin Nickel |
Weight | 0.25 |
ADA Compliant | No |
Description
Increase the space in your bathroom shower without doing any remodeling. Motiv's curved shower rod allows more freedom of movement and the added luxury of an enlarged shower experience. The elliptical design and three finish choices make it an elegant upgrade for any shower.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- DURA FAUCET CARTRIDGE REPLACEMENT KIT FOR PLASTIC PLATED LEVER HANDLES (DF-RK200)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361175508)
- KEENEY MFG Tank Bowl Gasket 2In. (K23545)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- KOHLER Fill Valve Service Kit (So) (1241415)
- NICOR LIGHTING Nicor Lighting 17505 6 In. Flat Albalite Shower Metal (17505)
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channel, Plastic Const (M 6192)
- SHOWERSCAPE Vintage 59" Shower Hose, Oil Rubbed Bronze (ABT1030A5)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections (SN2414 SPLE P1)
- Ginger Shower & Bathtub Parts