Shop All Shower & Bathtub Parts
Ginger
25
Mfr # 1139B/PC
Zoro # G6594875
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 7
- ADA Compliant No
- Weight 1.5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1139B/PC
- Zoro # G6594875
- UPC # 736752114442
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 7 |
Height | 2 |
Width | 2.6 |
Details
Item | Shower Rod Brackets in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.5 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Male Copper Sweat Adapter (APXMSA11)
- TRIMSCAPE K170A8 Shower Arm Bracket with Hose Outlet (K170A8)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- GINGER Shower Rod Brackets in Polished Chrome (4639B/PC)
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- KOHLER Rely 48" X 34" Single-Threshold Shower Base With Center Drain (8461-0)
- PRIME-LINE Roller Tub Enclosure 3/4In (M 6000)
- GROHE Non Rapido 3-Way Diverter Rough Install. (29902000)
- KOHLER Components 3/8 Pivot Door 71.5X40.37 (27601-10L-BL)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-BL-PK)
- Ginger Shower & Bathtub Parts