Shop All Bath Towel Bars and Hooks
Ginger
25
Mfr # 1122-18/PC
Zoro # G7203656
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Width 5.2
- Height 20.6
- Length 20
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1122-18/PC
- Zoro # G7203656
- UPC # 736752114046
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 5.2 |
Height | 20.6 |
Length | 20 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.35 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Pull Cabinet Hardware (16263-BV)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- DELTA Pivotal 30 Towel Bar (79930-BL)
- Ginger Bath Towel Bars and Hooks