Shop All Bath Towel Bars and Hooks
Ginger
25
Mfr # 1119T-24/ORB
Zoro # G7202362
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze - Hand Relieved
- Width 5.2
- ADA Compliant No
- Height 24
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1119T-24/ORB
- Zoro # G7202362
- UPC # 736752885595
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 5.2 |
Height | 24 |
Length | 27 |
Details
Finish | Oil Rubbed Bronze - Hand Relieved |
ADA Compliant | No |
Weight | 1.4 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" (1056-54)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- RIDGID Window, Ca-350 Display (57198)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- Ginger Bath Towel Bars and Hooks