Shop All Bath Towel Bars and Hooks
Ginger
25
Mfr # 0210/SN
Zoro # G7736618
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3
- Finish Satin Nickel
- Width 2.2
- Length 4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0210/SN
- Zoro # G7736618
- UPC # 736752854270
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.3 |
Width | 2.2 |
Length | 4 |
Details
Item | Robe Hook in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1 |
Description
Robe Hook in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- KOHLER Tresham Framed Mirror (99650-1WT)
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- AMERICAN HYDRO Siphoning System, All Outside Parts Kit (265071)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (3011T/PC)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- INTERDESIGN TOWEL DBL BAR OTC 9.8"" (29650)
- Ginger Bath Towel Bars and Hooks