Shop All Bath Towel Bars and Hooks
Ginger
24" Towel Bar in Polished Nickel
Mfr # 603/PN
Zoro # G7200402
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26.5
- ADA Compliant No
- Width 3.1
- Weight 2.15
- Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 603/PN
- Zoro # G7200402
- UPC # 736752749118
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 26.5 |
Width | 3.1 |
Length | 28 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 2.15 |
Description
Slip back into a time of art deco, when architecture, high fashion and romanticism created drama. Empire revives that period through its pure deco lines and superb detailing. Crafted and hand finished in the finest solid brass, the collection easily stands alone as a defining decorative element.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8030G083)
- THRIFCO PLUMBING Internal Plastic Pipe Cutter Tool Coming with Steel Wheel (5109080)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 40 (5P742)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 18" Towel Bar in Satin Nickel (3002/SN)
- KOHLER Purist 24" Towel Bar (14436-SN)
- Ginger Bath Towel Bars and Hooks