Shop All Bath Towel Bars and Hooks
Ginger
24" Towel Bar in Polished Chrome
Mfr # 0303/PC
Zoro # G7203744
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 4
- ADA Compliant No
- Weight 1.25
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0303/PC
- Zoro # G7203744
- UPC # 736752850074
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.25 |
Description
24" Towel Bar in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- CHRONOMITE LABS 240VAC, 75 Amps, Both Electric Tankless Water Heater (R-75L/240)
- WATTS Rubber Kit, Watts Series 909, 8 In (909 8 Rubber Kit)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- MOEN Triva 24" Towel Bar (BP1824CH)
- Ginger Bath Towel Bars and Hooks