Shop All Washroom Accessories
Ginger
24" Tempered Shelf Glass in No Finish
Mfr # 2635-24TSCL
Zoro # G7741238
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2635-24TSCL
- Zoro # G7741238
- UPC # 736752862251
- Country of Origin United States
- Category Washroom Accessories
Details
Item | 24" Tempered Shelf Glass in No Finish |
Finish | No Finish |
ADA Compliant | No |
Description
24" Tempered Shelf Glass in No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 5 Ft. (Y34-5)
- PRIME-LINE Aluminum, Sliding Frameless Shower Door Roller Assembly (2-pack) (M 6145)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210P022)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESAB)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER Soap Basket in Satin Nickel (550G/SN)
- GINGER 12" Shower Shelf in Polished Chrome (28502/PC)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- WATER CREATION Water Creation BC-0001-05 Expandable Bath Caddy for the Elegant Tub - Ivory & Polished Nickel (BC-0001-05)
- Ginger Washroom Accessories