Shop All Bath Towel Bars and Hooks
Ginger
24" Shelf With Towel Bar in Polished Nickel
Mfr # 2619T-24/PN
Zoro # G7205862
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26
- Width 5.4
- ADA Compliant No
- Length 30
- Weight 5.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2619T-24/PN
- Zoro # G7205862
- UPC # 736752856649
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 26 |
Width | 5.4 |
Length | 30 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 5.65 |
Description
London Terrace® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- MOEN Weymouth Handle Kit (221642)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER Double Robe Hook in Polished Chrome (2810D/PC)
- MOEN Edgestone 18" Towel Bar Brushed Nickel (YB4698BN)
- Ginger Bath Towel Bars and Hooks