Shop All Bath Towel Bars and Hooks
Ginger
24" Shelf With Towel Bar in Polished Chrome
Mfr # 2819RT-24/PC
Zoro # G7203902
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Height 23.7
- Width 3.5
- Weight 8.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2819RT-24/PC
- Zoro # G7203902
- UPC # 736752870201
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 23.7 |
Width | 3.5 |
Length | 28 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 8.7 |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 12" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223176PP)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- LEGEND VALVE 3/4 T4300 NO LEAD PAK X MIP CO (313-204NL)
- PUMPSPY Silent Inline Check Valve 2", Clear Bod (CV-200)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- GINGER 18" Towel Bar in Polished Chrome (1102/PC)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- DELTA Linden Double Robe Hook (79435-CZ)
- Ginger Bath Towel Bars and Hooks