Shop All Washroom Accessories
Ginger
24" Shelf in Satin Nickel
Mfr # 0218T-24/SN
Zoro # G7733775
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Finish Satin Nickel
- Width 4.9
- ADA Compliant No
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 0218T-24/SN
- Zoro # G7733775
- UPC # 736752854416
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 24 |
Width | 4.9 |
Length | 27 |
Details
Item | 24" Shelf in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 6 |
Description
24" Shelf in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NP)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GINGER 11" Deep Toiletry Basket in Satin Nickel (G502/SN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- ZORO SELECT Toilet Paper Roller, Unfinished, Plastic (15133)
- Ginger Washroom Accessories