Shop All Bathroom Safety Bars and Chairs
Ginger
24" L, Kubic, Solid Brass, Grab Bar Tube 24" X 1.25" in Polished Chrome, Polished Chrome
Mfr # 5083/PC
Zoro # G7742936
product price: $135.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Polished Chrome
- Type Kubic
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5083/PC
- Zoro # G7742936
- UPC # 736752734893
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2-3/4" |
Height | 3" |
Bar Length | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Polished Chrome |
Type | Kubic |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1-1/4" |
Item | Grab Bar Tube 24" X 1.25" in Polished Chrome |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
Grab Bar Tube 24" X 1.25" in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta SGL Tub Assembly (RP19804)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- ARROWHEAD BRASS ICEBREAKER Wall Hydrant Kit 5 pc (UK-ICE)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF14701)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414327)
- GROHE Universal Handle Fixing Starlight Chrome (45186000)
- MANHATTAN 32-13/16" L, Contemporary, Brass, Grab Bar, Brushed Nickel (DR414308)
- Ginger Bathroom Safety Bars and Chairs