Shop All Bathroom Safety Bars and Chairs
Ginger
24" L, Kubic, Solid Brass, 24" Grab Bar Tube in Satin Nickel, Satin Nickel
Mfr # 5083/SN
Zoro # G7731413
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Finish Satin Nickel
- Type Kubic
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5083/SN
- Zoro # G7731413
- UPC # 736752744359
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24" |
Width | 2-3/4" |
Height | 3" |
Bar Length | 24" |
Details
Finish | Satin Nickel |
Type | Kubic |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1-1/4" |
Item | 24" Grab Bar Tube in Satin Nickel |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
24" Grab Bar Tube in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-188375-50)
- NORPRO Norpro 5404 Deluxe; Heavy Duty Stainless Steel Corn Cutter (154884)
- ZORO SELECT 1/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (460-020X)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- FLASH FURNITURE 15" L, Aluminum, White Quick Release Bath Chair (DC-HY3523L-WH-GG)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- Ginger Bathroom Safety Bars and Chairs