Shop All Washroom Accessories
Ginger
24" Gallery Rail Shelf in Polished Chrome
Mfr # 2835T-24/PC
Zoro # G7743216
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.7
- Finish Polished Chrome
- Width 1.5
- ADA Compliant No
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2835T-24/PC
- Zoro # G7743216
- UPC # 736752870157
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 23.7 |
Width | 1.5 |
Length | 27 |
Details
Item | 24" Gallery Rail Shelf in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Mounting Type | Surface Mounted |
Weight | 7.8 |
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Union Adapter, 5/16 in Tube Size, Nylon, White, 10 PK (6306 08 00WP2)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/4" x 1/8" Male NPT (PC1/4-N1)
- RINNAI Interior Wall Hanging Rack, 2 Unit Ng, W (TRW02STIN)
- CHARLOTTE PIPE AND FOUNDRY COUPLE REPAIR 4""PVC (PVC001301200)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 25 (484B/PN)
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- KOHLER Draft 6" Container (27365-0)
- Ginger Washroom Accessories