Shop All Washroom Accessories
Ginger
20" X 35" Framed Mirror in Satin Nickel
Mfr # 1141/SN
Zoro # G7743408
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Finish Satin Nickel
- Width 24
- ADA Compliant No
- Length 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1141/SN
- Zoro # G7743408
- UPC # 736752778866
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 6 |
Width | 24 |
Length | 40 |
Details
Item | 20" X 35" Framed Mirror in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 28.5 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eb-0107 Spray Face, Blue (011456-45)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC1)
- SHARKBITE PIPE PEX 3/4""X25' BLU (U870B25)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- GINGER 20" Hotel Shelf Frame in Polished Nickel (XX40-20/PN)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- GROHE Universal Seal Kit Starlight Chrome (47045000)
- Ginger Washroom Accessories