Shop All Bath Towel Bars and Hooks
Ginger
18" Towel Bar in Polished Chrome
Mfr # 4602/PC
Zoro # G7199684
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 19.6
- Width 3.5
- Length 21
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 4602/PC
- Zoro # G7199684
- UPC # 736752918347
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 19.6 |
Width | 3.5 |
Length | 21 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.7 |
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrapure Polisher Cartridge For Genpure (09.2005)
- TOTO Angle Stop, Repair Kit For EtoProduc 3/4" (10077T3-PQ)
- ZURN Xt Thermal Expansion Tank (XT-18)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- GINGER 12" Shelf With Towel Bar in Polished Chrome (2819RT-12/PC)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- DELTA Delta Lilah Towel Ring, Chrome (IAO20146)
- Ginger Bath Towel Bars and Hooks