Shop All Bathroom Safety Bars and Chairs
Ginger
18" L, Kubic, Solid Brass, Grab Bar Tube 18" X 1.25" in Polished Chrome, Polished Chrome
Mfr # 5082/PC
Zoro # G7744144
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Finish Polished Chrome
- Type Kubic
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5082/PC
- Zoro # G7744144
- UPC # 736752734831
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 2.8" |
Height | 3" |
Bar Length | 18" |
Details
Finish | Polished Chrome |
Type | Kubic |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1.3" |
Item | Grab Bar Tube 18" X 1.25" in Polished Chrome |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
Grab Bar Tube 18" X 1.25" in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 3/4" Pipe Size, Spigot x Socket (9837-248)
- ZURN Battery Powered Faucet W/F (Z6950-XL-S-F-MV)
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- GROHE Universal Handle Chrome (48192000)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- Ginger Bathroom Safety Bars and Chairs