Shop All Bathroom Safety Bars and Chairs
Ginger
18" L, Kubic, Solid Brass, 18" Square Corner Grab Bar Tube in Polished Chrome, Polished Chrome
Mfr # 5082SQ/PC
Zoro # G7742482
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Finish Polished Chrome
- Type Kubic
- Material Solid Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ginger
- MFR # 5082SQ/PC
- Zoro # G7742482
- UPC # 736752920272
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 2.8" |
Height | 3" |
Bar Length | 18" |
Details
Finish | Polished Chrome |
Type | Kubic |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1.3" |
Item | 18" Square Corner Grab Bar Tube in Polished Chrome |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications |
ADA Compliant | No |
Description
18" Square Corner Grab Bar Tube in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Button for Flush Valve, Chrome (104524)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SM120)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-S)
- GROHE Universal Headpart Starlight Chrome (45068000)
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- Ginger Bathroom Safety Bars and Chairs