Shop All Washroom Accessories
Ginger
18" Gallery Rail Shelf in Polished Nickel
Mfr # 1135T-18/PN
Zoro # G7744607
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Finish Polished Nickel
- Width 5.5
- ADA Compliant No
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1135T-18/PN
- Zoro # G7744607
- UPC # 736752752712
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 18 |
Width | 5.5 |
Length | 26 |
Details
Item | 18" Gallery Rail Shelf in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 2.4 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Union (4381050200)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb Ball Valve (EPXV12)
- AMERICAN STANDARD 1.1 gpf, Toilet Automatic Flush Valve, Rough Brass, 1 in IPS (606B111.002)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-2-7-304)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER 25 (484B/PN)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- ALPINE INDUSTRIES Bamboo Wooden Tissue Box Cover, PK3 (ALP405-BMB-3pk)
- Ginger Washroom Accessories