Shop All Washroom Accessories
Ginger
18" Gallery Rail Shelf in Polished Chrome
Mfr # 1135T-18/PC
Zoro # G7743986
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Finish Polished Chrome
- Width 5.5
- ADA Compliant No
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1135T-18/PC
- Zoro # G7743986
- UPC # 736752752675
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 18 |
Width | 5.5 |
Length | 26 |
Details
Item | 18" Gallery Rail Shelf in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2.4 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Pipe Cutter, Polycarbonate, 8 In. L, Manual (26113)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L (ZUSA-PF-4596)
- GINGER Long Deep Toiletry Basket in Polished Nickel (552G/PN)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER 20" Hotel Shelf Frame in Polished Nickel (XX40-20/PN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- WARMLYYOURS Mirror Defogger 24in x 32in Rectangular (FFM-2432)
- Ginger Washroom Accessories