Shop All Washroom Accessories
Ginger
18" Gallery Rail Shelf in Polished Brass
Mfr # 1135T-18/PB
Zoro # G7738133
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Finish Polished Brass
- Width 5.5
- ADA Compliant No
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1135T-18/PB
- Zoro # G7738133
- UPC # 736752752651
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 18 |
Width | 5.5 |
Length | 26 |
Details
Item | 18" Gallery Rail Shelf in Polished Brass |
Finish | Polished Brass |
ADA Compliant | No |
Weight | 2.4 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- MOEN Platinum Slide Bars (A735PM)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- GINGER 20" Hotel Shelf Frame in Polished Nickel (XX40-20/PN)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- GINGER 18" Gallery Rail Shelf in Polished Nickel (1135T-18/PN)
- GINGER 6Ft Straight Shower Rod Only in Polished Chrome (1139R-6/PC)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- HOME BASICS Home Basics Vinyl Coated Shower Caddy (ZOR96260)
- Ginger Washroom Accessories