Shop All Washroom Accessories
Ginger
18" Gallery Rail Shelf in Oil Rubbed Bronze-Hand Relieved
Mfr # 1135T-18/ORB
Zoro # G7745736
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18
- Finish Oil Rubbed Bronze - Hand Relieved
- Width 5.5
- Length 26
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 1135T-18/ORB
- Zoro # G7745736
- UPC # 736752885700
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 18 |
Width | 5.5 |
Length | 26 |
Details
Item | 18" Gallery Rail Shelf in Oil Rubbed Bronze-Hand Relieved |
Finish | Oil Rubbed Bronze - Hand Relieved |
ADA Compliant | No |
Weight | 2.4 |
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- KISSLER Bibb Screw Kit, Brass (540-0222)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- ZORO SELECT Drain Strainer (30071)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER Corner Shower Shelf in Polished Chrome (28505/PC)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- GINGER 11" Combination Basket in Polished Chrome (501/PC)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- NUSTEEL NuSteel BHT9H Beaded Heart Boutique Tissue (BHT9H)
- Ginger Washroom Accessories