Shop All Bathroom Safety Bars and Chairs
Ginger
16" L, Solid Brass, Grab Bar Tube 16" X 1.25" in Polished Nickel, Polished Nickel
Mfr # 5081/PN
Zoro # G7740206
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Polished Nickel
- Material Solid Brass
- Standards ADA Compliant
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5081/PN
- Zoro # G7740206
- UPC # 736752734756
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 2-3/4" |
Height | 3" |
Bar Length | 16" |
Details
Finish | Polished Nickel |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1-1/4" |
Item | Grab Bar Tube 16" X 1.25" in Polished Nickel |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | contemporary designed grab bars incorporating clean sleek lines and angled corners that are ideally suited for residential and hospitality applications |
ADA Compliant | No |
Description
Grab Bar Tube 16" X 1.25" in Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR-IT 3/4 in. Compression X 3/4 in. D Compression Plastic Transition Coupling (16347)
- SLOAN Gasket, 1 1/2 In, PK48 (VBF511/2)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (414-AC15834)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300035408000)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- MOEN 18" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 18" Grab Bar Satin Stainle (R7418)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- Ginger Bathroom Safety Bars and Chairs