Shop All Bathroom Safety Bars and Chairs
Ginger
16" L, Solid Brass, 16" X 1 1/4" Grab Bar Tube in Polished Chrome, Polished Chrome
Mfr # 5081/PC
Zoro # G7744013
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Finish Polished Chrome
- Material Solid Brass
- Standards ADA Compliant
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5081/PC
- Zoro # G7744013
- UPC # 736752734770
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16" |
Width | 2-3/4" |
Height | 3" |
Bar Length | 16" |
Details
Finish | Polished Chrome |
Material | Solid Brass |
Standards | ADA Compliant |
Dia | 1-1/4" |
Item | 16" X 1 1/4" Grab Bar Tube in Polished Chrome |
Includes | (1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits |
Features | contemporary designed grab bars incorporating clean sleek lines and angled corners that are ideally suited for residential and hospitality applications |
ADA Compliant | No |
Description
16" X 1 1/4" Grab Bar Tube in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 1" LFFBV-3C-M1 Ball Valve (88005689)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06014)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx10" L M (14CP-10-MH)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder S (R8962FD)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- Ginger Bathroom Safety Bars and Chairs