Shop All Bath Towel Bars and Hooks
Ginger
12" Shelf With Towel Bar in Satin Nickel
Mfr # 2636T/SN
Zoro # G7205537
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13.8
- ADA Compliant No
- Width 5.8
- Length 16.75
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 2636T/SN
- Zoro # G7205537
- UPC # 736752856595
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 13.8 |
Width | 5.8 |
Length | 16.75 |
Details
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 4 |
Description
London Terrace® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA15)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- SLOAN Solennoid Valve Repair Kit (ETF1009A)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- GINGER Triple Pivoting Robe Hook in Polished Chrome (5210T/PC)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- Ginger Bath Towel Bars and Hooks