Shop All Bathroom Safety Bars and Chairs
Ginger
12" L, 12" Grab Bar Tube in Polished Chrome, Polished Chrome
Mfr # 5080/PC
Zoro # G7741475
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Finish Polished Chrome
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 5080/PC
- Zoro # G7741475
- UPC # 736752734688
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Details
Finish | Polished Chrome |
Item | 12" Grab Bar Tube in Polished Chrome |
ADA Compliant | No |
Description
12" Grab Bar Tube in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 147573 (147573)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- GENOVA CANPLAS Pipe Wye, 3 in, Hub, ABS, Black (102303LBC)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- GINGER 41 L, Chelsea, 36" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1165/ORB)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- GINGER 50 L, Chelsea, 42" Grab Bar in Oil Rubbed Bronze-Hand Relieved, Oil Rubbed Bronze - Hand Relieved (1166/ORB)
- GROHE Universal Handle Chrome (48192000)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- ZORO SELECT 30" L, Wall Mounted, Right, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMG9)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- Ginger Bathroom Safety Bars and Chairs