Shop All Washroom Accessories
Ginger
11" Deep Toiletry Basket in Satin Nickel
Mfr # G502/SN
Zoro # G7733723
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Finish Satin Nickel
- Width 4
- Length 11.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # G502/SN
- Zoro # G7733723
- UPC # 736752776268
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.5 |
Width | 4 |
Length | 11.5 |
Details
Item | 11" Deep Toiletry Basket in Satin Nickel |
Finish | Satin Nickel |
ADA Compliant | No |
Weight | 1 |
Description
11" Deep Toiletry Basket in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 3/4" FNPT Polypropylene Ball Valve Inline True Union (167546333)
- ZORO SELECT Flexible Tap Saddle Tee, For Pipe Size 8" (TST-6)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- GINGER 6" Corner Basket in Satin Nickel (553G/SN)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER 6Ft Straight Shower Rod Only in Satin Nickel (1139R-6/SN)
- MOEN Curved 5' Shower Rod Brushed Nickel (2-102-5BS)
- Ginger Washroom Accessories