Shop All Washroom Accessories
Ginger
11" Combination Basket in Polished Chrome
Mfr # 501/PC
Zoro # G7739122
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Chrome
- Width 10.81
- ADA Compliant No
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ginger
- MFR # 501/PC
- Zoro # G7739122
- UPC # 736752501266
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 10.81 |
Length | 11 |
Details
Item | 11" Combination Basket in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.5 |
Description
These self-draining Splashables® baskets are thoughtfully designed to accommodate standard and jumbo-sized bottles. Their oval shape eliminates sharp corners and minimizes space intrusion. Use them individually or in groupings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- ANVIL 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525209)
- INTERSTATE PNEUMATICS Brass Elbow Fitting 3/4 Inch NPT Female (FPE99)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 5m, PK20 (255058-75)
- GINGER 20" Hotel Shelf Frame in Polished Nickel (XX40-20/PN)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (4608/PC)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- GINGER 18" Gallery Rail Shelf in Polished Brass (1135T-18/PB)
- MOEN Tension 6' Shower Rod Bright Chrome (52-6)
- Ginger Washroom Accessories