Shop All Garden Hose Fittings
Gilmour
Y SHUTOFF BRASS MALE
Mfr # 813004-1001
Zoro # G5512907
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Connection Type Threaded
- Material Brass
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gilmour
- MFR # 813004-1001
- Zoro # G5512907
- UPC # 34411007136
- Country of Origin China
- Category Garden Hose Fittings
Details
Fitting Gender | Male |
Fitting Connection Type | Threaded |
Material | Brass |
Color | Gold |
Description
With this valve you can connect two hoses to one hose bib. Shut-off valves helps you have better control over water flow to your hoses and sprinklers.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP9)
- ZORO SELECT Barrier Fence, 4ft. H, 50 ft. L, Orange (33L955)
- MTD Harness-Dash E-Pt (925-06723)
- MTD Collection System- (19A30043100)
- GILMOUR Adapter Garden Hose 3/4X3/4In (807074-1001)
- GILMOUR Sprinkler Spike 8500Sqft (809993-4002)
- GILMOUR Oscil Sprinkler 3900Sqft (880603-1011)
- GILMOUR Quick Connector M/F Set (839004-1001)
- GILMOUR CONNECTOR DBLE MALE 3/4"" (855714-1001)
- GILMOUR Hose Mender Compression, Compression, Metal (805874-1001)
- GILMOUR WATER WAND 7PAT 34"" (820192-1001)
- Gilmour Watering & Irrigation