Shop All Garden Hose Fittings
Gilmour
Shut-Off Valve Brass
Mfr # 803004-1001
Zoro # G5507097
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 5/8 in
- Fitting Gender Male
- Fitting Connection Type Threaded
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gilmour
- MFR # 803004-1001
- Zoro # G5507097
- UPC # 34411007037
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 5/8 in |
Details
Fitting Gender | Male |
Fitting Connection Type | Threaded |
Material | Brass |
Description
Water up to four different areas of your lawn or garden at once. Simply attach the heavy-duty brass valve to a faucet and connect up to four hoses for more efficient watering all over your yard. Allows 35% more flow than standard valves so all four spigots will deliver the same optimal water volume to attached hoses sprinklers or nozzles.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Seat Cushion Blue Orthopedic Comfort And Stadium Seat Cushion; Blue (Seat Cushion Blue)
- CORETEX PRODUCTS CoreTex Bug X FREE Insect Repellent, DEET Free, Towelette, Fish Bowl, 50 Packets (12841)
- BLOEM WATERCAN TEAL PLS 2.5GAL (DWC2-26)
- DALEN PRODUCTS INCORPORATED Dalen Products Incorporated DALDX7 Dalen Gardeneer 7 in.x100 in. Deer-X Net 1 in. Mesh (DALDX7)
- GILMOUR Connector Hose Quick Male Poly (839074-1002/1)
- GILMOUR Quick Connector Female (840174-1001)
- GILMOUR SPRAY NOZZLE METAL 7PATT (805842-1001)
- GILMOUR Hose Shut-Off Valve Poly (800014-1001)
- GILMOUR WATER WAND JET 31"" (830032-1002)
- GILMOUR SWIVEL HOSE CONNECTR3/4"" (807764-1001)
- LANDSCAPERS SELECT Hose End Repair 5/8-3/8In (GB958F3L)
- Gilmour Garden Hose Fittings