Shop All Garden Hose Fittings
Gilmour
HOT WATER NOZZLE ADJ
Mfr # 855022-1001
Zoro # G5512128
original price:
$18.59
9% off
new price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Material Zinc
- Handle Grips Rubber
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gilmour
- MFR # 855022-1001
- Zoro # G5512128
- UPC # 34411029695
- Country of Origin China
- Category Garden Hose Fittings
Details
Color | Black/Red |
Material | Zinc |
Handle Grips | Rubber |
Adjustable | Yes |
Description
The heavy-duty die-cast zinc construction is ideal for job sites. Hot water rated to handle temperatures up to 160 degrees Fahrenheit and thermo guard overmold protects hands from heat and remains comfortable even with heavy use.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- MAKITA 18" Saw Chain, .325", .050" (E-00262)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Shingle Froe TMW-62 - 15 " Steel Blade - 18" Wood Handle (TMW-62)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- GILMOUR Reusable Hose Repair Fit (854514-1001)
- GILMOUR Swivel Connector Dbl Fem (807734-1001)
- GILMOUR DBLE MALE CONNECTR 3/4"" (877054-1001)
- GILMOUR HOSE CONNECTOR SEAL 3PK (809104-1001)
- GILMOUR Y SHUTOFF BRASS MALE (813004-1001)
- GILMOUR Hose Mender Compression, Compression, Metal (805874-1001)
- SANI-LAV High Temperature Washer Kit, 3/4 in. GHT (W12)
- Gilmour Garden Hose Fittings