Shop All Garden Hoses
Gilmour
HOSE AQUAARMOR 1/2""X25'
Mfr # 869251-1001
Zoro # G4321857
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gilmour
- MFR # 869251-1001
- Zoro # G4321857
- UPC # 34411261231
- Country of Origin United States
- Category Garden Hoses
Description
Better than expandable fabric and even standard garden hoses. The Gilmour AquaArmor Lightweight Hose is designed for the ultimate lightweight experience. Revolutionary patent-pending technology makes this hose 50% lighter than standard hoses and up to 10x longer-lasting than expandable hoses. Its abrasion-resistant cover up to 15x stronger than fabric hoses withstands extreme temperatures and provides advanced UV protection. A proprietary material allows it to unkink itself and its smooth cover glides over rough surfaces without snagging or tearing. Industrial-strength internal coils offer kink protection at ends and patented crush-proof couplings are ergonomically designed for easy on/off at the spigot. Coiling flat for storage the AquaArmor Lightweight Hose becomes round for maximum flow during use and it's compatible with all nozzles and sprinklers as well as pressure washers (follow manufacturer's instructions). It's drinking water safe free of lead BPA phthalates and PVC and ideal for food gardens RVs boats and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass CRD-SPTAER-CP Spout Aerator Kit - Chrome (CRD-SPTAER-CP)
- KING KOOKER Outdoor Cooker, Propane, 24" tall, 80K BTU (24 PKT)
- 30 SECONDS Outdoor Cleaner Con 64Oz (64SAWA)
- MOLD ARMOR E-Z Deck/Fence/Patio Wash 1 gal (FG505M)
- GILMOUR HOSE GRAY 5/8""X50' (874501-1002)
- GILMOUR Flexogen Garden Hose, 75 ft L, Metal (834751-1001)
- GILMOUR HOSE FLEXOGEN 3/4""X50' (843501-1011)
- GILMOUR Gilmour 25-34100 Garden Hose, 100 ft L, Rubber/Vinyl (841001-1001)
- GILMOUR Brass Garden Water Hose Caps (05HCC)
- GILMOUR Gilmour 7679095 Metal Front Threaded Hose Nozzle (7679095)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75-G)
- Gilmour Garden Hoses