Shop All Brass Pipe Fittings
Gilmour
Gilmour 7685126 Brass Threaded Male & Female Quick Connector Hose Set
Mfr # 7685126
Zoro # G803882343
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gilmour
- MFR # 7685126
- Zoro # G803882343
- UPC # 34411100967
- Country of Origin Unknown
- Category Brass Pipe Fittings
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Brass
- Fitting Connection Type: Threaded
- Gender: Male/Female
- Country of Origin: United States
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- M-D THRESHOLD 3 in. X36 in. L (11924)
- ASAHI Strainer, Sediment, Screen 4", 20 Mesh (3182040)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- MERIT BRASS 1/2 In. X 2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2008-200)
- K-T INDUSTRIES Reducer Adapter, 3/8 x 1/4 in, MNPT x FNPT, Brass (6-5216)
- JONES STEPHENS ADAPTER INSERT BARB MALE 3/8X3/8IN (N14004)
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (1VFG2)
- Gilmour Brass Pipe Fittings