Shop All Garden Hose Fittings
Gilmour
Garden Hose Washer, Rubber, PK10
Mfr # 801704-1003
Zoro # G1532833
product price: $2.35
/pk 10, $0.24/ea
Not eligible for select promotions
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type GHT x GHT
- Fitting Size 5/8" x 5/8"
- Number of Outlets 1
- Max. Working Pressure @ 70 F 60 psi
- For Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gilmour
- MFR # 801704-1003
- Zoro # G1532833
- UPC # 00190735752128
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Fitting Size | 5/8" x 5/8" |
Washer Inside Dia. | 5/8 in |
Washer Outside Dia. | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Garden Hose Washers |
Fitting Connection Type | GHT x GHT |
Number of Outlets | 1 |
Max. Working Pressure @ 70 F | 60 psi |
For Hose I.D. | 3/4 in |
Connection | 5/8" ID x 1" OD x 1/8" Thick |
Max. Pressure | 60 psi |
Operating Temp. Range | 100 Degrees F |
Material | Rubber |
Temp. Range | 100 Degrees |
Color | Red |
Description
Garden Hose Washers, Rubber, Red, For Hose I.D. 3/4 in, Washer Inside Dia. 5/8 in, Washer Outside Dia. 1 in, 60 psi, Temp. Range 100 Degrees , Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Glue Clothes Moth Alert Trap, 2PK (T720)
- MTD Drive Cable Waw (946-05397)
- AQUA JOE Garden Hose Stand, Grey (SJ-SHSBB-GRY)
- KNESS PEST DEFENSE Mouse Trap, 10-1/8 in. L, 6-1/4 in. W (104-0-004)
- GILMOUR CLEANING NOZZLE GRAY (821022-1001)
- GILMOUR Hose Shut-Off Valve Poly (800014-1001)
- GILMOUR Oscil Sprinkler 3600Sqft (880013-1011)
- GILMOUR HOT WATER NOZZLE ADJ (855022-1001)
- GILMOUR CLINCH COUPLING FEM 5/8"" (858004-1001)
- GILMOUR Y SHUTOFF BRASS MALE (813004-1001)
- DIXON Tuff-Lite Insert, 3/4 in, Hose Shank x MNPT, Polypropylene (PPN66)
- Gilmour Garden Hose Fittings