Shop All Work Shirts
Gildan
T-Shirt, Long Sleeve, Navy, Large
Mfr # 2400
Zoro # G5140012
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton
- Fits Chest Size 42 in to 44 in
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gildan
- MFR # 2400
- Zoro # G5140012
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | T-Shirt |
Color | Blue |
Material | Cotton |
Fit | Classic Fit |
Pockets | 0 |
Gender | Men's |
Type | T-Shirt |
Collar Style | Taper Neck |
Description
T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Number of Outside Pockets 0, Fit Classic Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 1/2 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 in, Collar Style Taper Neck, Features Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Station Sign, M249P (M249P)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- WESTERN PLASTICS Film Stretch EZ Band 5"x90x1000' Clear, PK12 (SBF07)
- TOUGH DUCK T-Shirt, Mens, M, 38" to 40 (ST091)
- 5.11 Performance Polo, SS, Black, M (71049)
- CONDOR OUTDOOR PRODUCTS MAXFORT LS TRAINING TOP, OLIVE DRAB, XXL (101121-001-XXL)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- Gildan Workwear