Shop All Work Shirts
Gildan
T-Shirt, Black, M
Mfr # 2000
Zoro # G3848187
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gildan
- MFR # 2000
- Zoro # G3848187
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 18 in |
Length | 29 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Item | T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 0 |
Features | Double Needle Sleeve and Bottom Hems, HiVis This Gildan Style Includes Specific Colors that are High Visibility Certified for Use as Background Colors, Taped Neck and Shoulders |
Gender | Men's |
Closure Type | Pullover |
Standards | ANSI/ISEA 107 |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | No |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Pull-Over, Number of Outside Pockets 0, Fit Classic Fit, Color Black, Sleeve Length 18 in, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 29 in, Features Double Needle Sleeve and Bottom Hems, HiVis This Gildan Style Includes Specific Colors that are High Visibility Certified for Use as Background Colors, Taped Neck and Shoulders, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.7W (WLTE W 1 G)
- BATES Boots, Mens, 11-1/2EW, Lace/Zipper, Black, PR (E02348)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- BERNE Performance Long Sleeve Pocket Tee, 8XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WS50DN TL 2XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 3XL, REG (105702-TAN3XLREG)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- HORACE SMALL New Dimension Stretch Dress Shirt, M, Gray (HS1209 SS 155)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- Gildan Work Shirts