Shop All Window Tilt Latches
Gila
Gila PFW 486 Frosted White Privacy Window Film
Mfr # 5267760
Zoro # G303978607
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gila
- MFR # 5267760
- Zoro # G303978607
- Country of Origin China
- Category Window Tilt Latches
Description
Features
- Color: White
- Design: Frosted
- Product Type: Window Film
- Width: 48 in.
- Length: 78 in.
- Mounting Tape Included: No
- Indoor and Outdoor: Indoor
- Suitable for Curved Surfaces: No
- Heat Control: Yes
- Glare Control: Yes
- Window Film Kit Type: Static Window Film
- Material: Vinyl
- 4'' X 6-1/2''
- For bathrooms & doors
- Safe for dual panes
- Covers approximately 1 patio door or two 48" X 38" windows
- Frosted white
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Additional Snap-In Tilt Latch (900-19496WA)
- HARDWARE RESOURCES 28"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU28)
- M-D M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver (78618)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0160)
- GILA Gila PB78 Privacy Black Glare Control Window Film (5267745)
- GILA Privacy Control Clear Autumn Frost Indoor Window Film 36 in. W X 78 in. L (50165292)
- STRYBUC INDUSTRIES White Window Slide Tilt Latch Reversable, 5PK (85-533WH-5)
- PRIME-LINE WHT Window Tilt Latch (F 2671)
- PRIME-LINE Tilt Latch, Black Plastic, for Vinyl Windows, 2-5/16 in. Hole Centers, Safety Lock Feature 1 Pair (F 2697)
- STRYBUC Slider Spring Latch Black (50-768)
- STRYBUC Sash Latch Black (50-657B)
- Gila Window Tilt Latches