Shop All Window Tilt Latches
Gila
Gila PB78 Privacy Black Glare Control Window Film
Mfr # 5267745
Zoro # G003978570
product price: $48.09
/ea
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gila
- MFR # 5267745
- Zoro # G003978570
- Country of Origin China
- Category Window Tilt Latches
Description
Features
- Color: Black
- Product Type: Window Film
- Width: 36 in.
- Length: 78 in.
- Material: Vinyl
- Glare Control: Yes
- Window Film Kit Type: Static Window Film
- Mounting Tape Included: No
- Suitable for Curved Surfaces: No
- Indoor and Outdoor: Indoor
- Heat Control: Yes
- Static cling installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021M26D41)
- PRIME-LINE Screen Lift Pull Tabs, 1-1/8 in., Stamped Aluminum Construction, Mill Finish 25 Pack (MP5524)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-215)
- GLOBAL DOOR CONTROLS Kawneer Style Intermediate Pivot in Aluminum (TH1121-AL)
- GILA Privacy Control Clear Autumn Frost Indoor Window Film 36 in. W X 78 in. L (50165292)
- GILA Gila PFW 486 Frosted White Privacy Window Film (5267760)
- PRIME-LINE Window Tilt Latch, Plastic, Fits Altrium Windows, Euro White, Left and Right Hand Latches 1 Pair (F 2926)
- PRIME-LINE 2-9/16 in. White Vinyl Window Tilt Latch Single Pack (F 2671)
- STRYBUC Slider Spring Latch Black (50-768)
- STRYBUC Push Button Latch Set Black (17-71)
- PRIME-LINE 172412 Sliding Window Tilt Latch- White (130912)
- Gila Window Tilt Latches