Gila

Gila CS78 Smoke Glare Control Window Film


product price: $44.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Color: Gray
  • Product Type: Window Film
  • Width: 36 in.
  • Length: 78 in.
  • Mounting Tape Included: No
  • Indoor and Outdoor: Indoor
  • Glare Control: Yes
  • Material: Vinyl
  • Window Film Kit Type: Static Window Film
  • Suitable for Curved Surfaces: No
  • Heat Control: Yes
  • 3'' X 6-1/2''
  • Color: Smoke

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.