Shop All Window Replacement Screens
Gila
Gila 5007442 Privacy Control Multicolor Vineyard Indoor Window Film; 36 x 78 in.
Mfr # 5007442
Zoro # G703978610
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gila
- MFR # 5007442
- Zoro # G703978610
- UPC # 45162489164
- Country of Origin Unknown
- Category Window Replacement Screens
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Color: Multicolored
- Design: Vineyard
- Mounting Tape Included: No
- Indoor or Outdoor: Indoor
- Width: 36 in.
- Length: 78 in.
- Glare Control: No
- Heat Control: No
- Suitable for Curved Surfaces: No
- Thickness: 1 mil
- Material: Vinyl
- Country of Origin: Japan
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-24-11-1)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- DELTANA Magnetic Door Holder 3" Antique Nickel (MDH30U15A)
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCR8)
- GILA Film Windo Priv3X15Slvr (50146287)
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- GILA Window Film Solution16Oz (50146301)
- GILA Window Film Applictn Kit (50146305)
- ULTRAVUE2 UltraVue 2 48 in. W X 100 ft. L Black Polyester Screen Cloth (3039018)
- WRS WRS All-in-One Screen Repair Kit-36"84" Grey Fiberglass (087-SRK-7G)
- ADFORS 48 in. W X 100 ft. L Charcoal Aluminum Insect Screen Cloth (FCS9439-M)
- Gila Window Replacement Screens