Shop All USB Flash Drives
Gigastone
Reliable 32GB USB 2.0 Drive
Mfr # GS-Z32GCNBL-R
Zoro # G0433773
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Retail
- Height 0"
- Width 0.7"
- Product Type Flash Drive
- Length 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gigastone
- MFR # GS-Z32GCNBL-R
- Zoro # G0433773
- UPC # 804272747379
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0" |
Width | 0.7" |
Length | 2.3" |
Details
Package Type | Retail |
Product Type | Flash Drive |
Description
The Gigastone USB 2.0 Drive is an easy-to-use flash drive. It comes in 32 GB capacity. It offers reliable performance and a grip-friendly shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- VICTOR TECHNOLOGY Mobile Adj. Stand, Black, 44in H x 22in L (DC500)
- LEVITON Occ Snsr, PIR, 120V AC, 530 sq ft (ODC0S-I1W)
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- GIGASTONE Prime Series 64GB microSD Card 4-in-1 Kit (GS-4IN1600X64GB-R)
- GIGASTONE Prime Series 32GB microSD Card with Adapter (GS-2IN1600X32GB-R)
- GIGASTONE SD Flash Memory Card (2IN14KA2V30-128)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- Gigastone USB Flash Drives