Shop All USB Flash Drives
Gigastone
Reliable 16GB USB 2.0 Drive
Mfr # GS-Z16GCNBL-R
Zoro # G0442198
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Retail
- Length 2.3"
- Product Type Flash Drive
- Height 0"
- Width 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gigastone
- MFR # GS-Z16GCNBL-R
- Zoro # G0442198
- UPC # 804272747362
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 2.3" |
Height | 0" |
Width | 0.7" |
Details
Package Type | Retail |
Product Type | Flash Drive |
Description
The Gigastone USB 2.0 Drive is an easy-to-use flash drive. It comes in 16 GB capacity. It offers reliable performance and a grip-friendly shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- URBAN ARMOR GEAR Plyo Case for Samsung Galaxy S23, Ice (214124114343)
- GIGASTONE 16GB Micro SD Card PRM 4 (GS-4IN1600X16GB-R)
- GIGASTONE MCRO SD FLSH MEMRY 256GB (2IN14KA2V30-256)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- GIGASTONE Micro Sd 4In1 Kit 8Gb (GS-4IN1U1-08G-R)
- GIGASTONE Prime Series 32GB microSD Card 4-in-1 Kit (GS-4IN1600X32GB-R)
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- CENTON 64Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-64G-10B)
- Gigastone USB Flash Drives