Shop All USB Flash Drives
Gigastone
High-Speed 64GB USB 3.0 Flash Drive
Mfr # GS-U364GSLBL-R
Zoro # G0447073
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.4"
- Width 0.8"
- Product Type Flash Drive
- Length 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gigastone
- MFR # GS-U364GSLBL-R
- Zoro # G0447073
- UPC # 804272750478
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0.4" |
Width | 0.8" |
Length | 2.3" |
Details
Color | Black |
Product Type | Flash Drive |
Description
Share every special moment with friends and family by using the 64 GB Gigastone USB 3.0 Flash Drive. It is the perfect solution for storing and transferring documents, photos, videos and music. It also has an unique, retractable and durable housing that makes it easy to handle and use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON SSM-517A Earpiece Microphone f/HX270, HX370, HX471 &a (SSM-517A)
- PLATINUM TOOLS Platinum Tools 180 0613 50Pcs Ez-RJ45 CAT6 Connectors (180 0613)
- CRC Aerosol Duster, Size 16 oz. (05185)
- BATTERY CLERK AJC® SigmasTek k SP6-4.5 SP6-5 SPM6-5 6V 4.5Ah Sealed Lead Acid Battery (SIGMASTEK-K SP6-4.5 SP6-5 SPM6-5)
- GIGASTONE Prime Series 32GB SDHC Card (GS-SDHC80U1-32GB-R)
- GIGASTONE MCRO SD FLSH MEMRY 256GB (2IN14KA2V30-256)
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- GIGASTONE Reliable 32GB USB 2.0 Drive (GS-Z32GCNBL-R)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- EDGE MEMORY 256Gb Diskgo C2 Usb Flash Drive (PE253431)
- Gigastone USB Flash Drives