Shop All USB Flash Drives
Gigastone
High-Speed 16GB USB 3.0 Flash Drive
Mfr # GS-U316GSLBL-R
Zoro # G0432452
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Flash Drive
- Length 2.3"
- Height 0.4"
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gigastone
- MFR # GS-U316GSLBL-R
- Zoro # G0432452
- UPC # 804272750508
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 2.3" |
Height | 0.4" |
Width | 0.8" |
Details
Color | Black |
Product Type | Flash Drive |
Description
Share every special moment with friends and family by using the 16 GB Gigastone USB 3.0 Flash Drive. It is the perfect solution for storing and transferring documents, photos, videos and music. It also has an unique, retractable and durable housing that makes it easy to handle and use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- ILC Replacement for Mitsubishi Gt11-50bat (GT11-50BAT MITSUBISHI)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- GIGASTONE Reliable 32GB USB 2.0 Drive (GS-Z32GCNBL-R)
- GIGASTONE Gigastone Sdhc Card 8Gb (GS-SDHC1008G-R)
- GIGASTONE Prime Series 64GB microSD Card 4-in-1 Kit (GS-4IN1600X64GB-R)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- GIGASTONE SD Flash Memory Card (2IN14KA2V30-128)
- GIGASTONE Prime Series 32GB microSD Card with Adapter (GS-2IN1600X32GB-R)
- COMPUCESSORY Compucessory USB Drive (CCS26467)
- Gigastone USB Flash Drives