Gigabyte

Gigabyte R182-Z90 Barebone System - 1U Rack-Mountable - AMD - Socket SP3 - 2 x Processor Support - 128 GB DDR4 SDRAM DDR4-3200-PC4-25600 Maximum RAM Support


product price: $3,427.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AMD EPYC 7002 Series Processor (Rome) The next generation of AMD EPYC has arrived, providing incredible compute, IO and bandwidth capability - designed to meet the huge demand for more compute in big data analytics, HPC and cloud computing. PCIe Gen 4.0 Ready AMD EPYC Rome is the world's first mainstream data center CPU to support PCIe Gen 4.0, with a bandwidth of 64GB/s, twice that of PCIe Gen 3.0. storage devices and high speed network cards. Gigabyte's AMD EPYC 7002 Series server platforms are ready to be used with a new generation of PCIe Gen 4.0 devices such as AMD's Radeon MI50 GPGPU. Higher Memory Speed AMD EPYC's Rome 7002 Series processors feature faster 8 channel DDR4 memory lanes, supporting RDIMM or LRDIMM memory modules with a speed of up to 3200MHz (1 DIMM per channel) More M.2 Storage Gigabyte's AMD EPYC 7002 Series server platforms feature more M.2 drive capacity for ultra-fast NVMe storage - both onboard M.2 slots and extra capacity via optional riser cards. OCP 3.0 Add-On Card Ready Gigabyte's AMD EPYC Rome Server Platforms feature an onboard OCP 3.0 mezzanine slot for the next generation of PCI Gen 4.0 add on cards.

Features
  • Dual AMD EPYC 7002 series processor family
  • 8-Channel RDIMM/LRDIMM DDR4 per processor, 32 x DIMMs
  • 2 x 1Gb/s LAN ports (Intel I350-AM2)
  • 1 x Dedicated management port
  • 4 x 3.5"/2.5" SATA hot-swappable HDD/SSD bays
  • Ultra-Fast M.2 with PCIe Gen3 x4 interface
  • 2 x PCIe Gen4 x16 expansion slots
  • 1 x OCP 3.0 Gen4 x16 mezzanine slot
  • 1 x OCP 2.0 Gen3 x8 mezzanine slot
  • Aspeed AST2500 remote management controller
  • 1200W 80 PLUS Platinum redundant power supply
  • Built on 7nm advanced process technology - the best the industry has to offer, allowing for denser compute capabilities with lower power consumption
  • The world's first 64 core data center CPU, built using Zen 2 high performance cores and AMD's innovative chiplet architecture
  • The world's first mainstream PCIe Gen 4.0 data center CPU with a bandwidth of up to 64GB/s, twice of PCIe Gen 3.0
  • Embedded security protection to help defend your CPU, applications, and data
  • Easier Servic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.