Gigabyte M27Q-SA 27 in. KVM FreeSync 170 Hz QHD HDR IPS Gaming Monitor - QHD - 2560x1440 - 350 cd m2 - 170 Hz HDMI
Mfr # M27Q-SA
Zoro # G303981713
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Boost your entertainment and computing experiences with Gigabyte M27Q 27 in. KVM FreeSync 170 Hz QHD HDR IPS Gaming Monitor. Featuring a 27 in. 2560 x 1440 QHD In-Plane Switching (IPS) panel, this monitor has a 170 Hz refresh rate and a 0.5 ms response time (MPRT) that are designed to deliver liquid-smooth graphics with minimal motion blur during fast-action sequences. It also supports AMD FreeSync technology, which further enhances performance by reducing screen tearing and stuttering in games when connected to a compatible graphics card. The M27Q also supports 16.7 million colors with VESA certified HDR that covers for 92 percent of the DCI-P3 color gamut and of 140% sRGB spectrum for vivid images that have deep blacks and bright whites. Other features include a 350 cd m2 brightness, a 100M:1 dynamic contrast ratio, and a 1000:1 static contrast ratio.
Specifications- Hardware Interface: HDMI
- Response Time: 0.5 Milliseconds
- Resolution QHD Wide: 440p
- Display Technology: LCD
- Standing Screen Display Size: 27 in.
- Resolution: 2560 x 1440 Pixels
- Max Resolution: 2560 Pixels
- Horizontal Resolution: 2560 Pixels
- Max Vertical Resolution: 1440 Pixels
- Refresh Rate: 170 Hz
- Total Usb Ports: 2
- Connector Type: DisplayPort, HDMI
- Mounting Type: Wall Mount
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- MIGHTY MAX BATTERY 12 Volt 50 Ah Rechargeable Sealed Lead Acid Battery (ML50-12)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GP-THUNDER GP-Thunder 194-SMD-5B 194 168 W5W 921 2828 T10 LED SMD Blue Bulbs (194-SMD-5B)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- Gigabyte Movies