Shop All Motherboards
Gigabyte
Gigabyte B450M DS3H V2 Socket AM AMD B450 DDR4 & Quad-GPU & 2-Way CrossFire SATA3 & USB3.1 M & Micro ATX Motherboard
Mfr # B450M DS3H V2
Zoro # G503775082
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gigabyte
- MFR # B450M DS3H V2
- Zoro # G503775082
- UPC # 889523024393
- Country of Origin China
- Category Motherboards
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
CPU:- AM4 Socket: Supports AMD 3rd Gen Ryzen/ 2nd Gen Ryzen/ 1st Gen Ryzen/ 2nd Gen Ryzen with Radeon Vega Graphics/ 1st Gen Ryzen with Radeon Vega Graphics/ Athlon with Radeon Vega Graphics Processors
- 4 x DDR4 DIMM sockets supporting up to 128 GB (32 GB single DIMM capacity) of system memory
- Dual channel memory architecture
- Support for DDR4 3600(O.C.)/3466(O.C.)/3200(O.C.)/2933/2667/2400/2133 MHz memory modules
- Support for ECC Un-buffered DIMM 1Rx8/2Rx8 memory modules (operate in non-ECC mode)
- Support for non-ECC Un-buffered DIMM 1Rx8/2Rx8/1Rx16 memory modules
- Support for Extreme Memory Profile (XMP) memory modules
- 1 x PS/2 keyboard/mouse port
- 1 x DVI-D port
- 1 x HDMI port
- 4 x USB 3.1 Gen 1 ports
- 4 x USB 2.0/1.1 ports
- 1 x RJ-45 port
- 3 x Audio jacks
- Support for APP Center
- BIOS, Support for Xpress Install
- EasyTune
- Fast Boot
- Game Boost
- ON/OFF Charge
- RGB Fusion
- Smart Backup
- System Information Viewer
- Support for Q-Flash
- 1 x PCI Express x16 slot, running at x16 (PCIEX16)
- For optimum performance, if only one PCI Express graphics card is to be installed, be sure to install it in the PCIEX16 slot(The PCIEX16 slot conforms to PCI Express 3.0 standard.)
- 1 x PCI Express x16 slot, running at x4 (PCIEX4)
- 1 x PCI Express x1 slot
- Chipset: AMD B450
- LAN: Realtek GbE LAN chip (1000/100 Mbit)
- I/O Controller: iTE I/O Controller Chip
- Operating System: Support for Windows 10 64-bit
- Weight: 2.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Defibtech Dbp-1400 (DBP-1400 DEFIBTECH)
- DETEX KIT INCLUDES (1) EAX-500 ALARM AND (2) MS-1039S MAGNETIC SWITCHES (DTX-EAX-500SK2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt (2UKH5)
- LUXOR Luxor Adjustable Height Rolling TV Stand For 32in-70in TVs, Black (FP1000)
- SUPERMICRO X11SSH-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-O)
- MAXPOWER Intel 12th Gen Content Creator ATX Motherboard (MA3656925)
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- SUPERMICRO X11Spw-Tf - Motherboard - Socket P - C622 (MB-X11PWT)
- MSI B760 GAMING PLUS WIFI Gaming Desktop Motherboard (B760GPWIFI)
- MSI MPG Z790 CARBON WIFI Gaming Desktop Motherboard (Z790CARBWIFI)
- Gigabyte Motherboards